35 gal Square Can in Beige
Untouchable® 35 gal Square Can in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains post consumer recycled resin (PCR) meets EPA guideline
- Resists dents, cracks, punctures, and ultraviolet rays
- Durable and crack-resistant, even under tough indoor/outdoor conditions
- Measures 34-1/4" x 19-1/2"
- Made in USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 35 gal
- Collection:
- Untouchable®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 27-46/73 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 8 lb
- Width:
- 19-1/2 in