6-1/5 x 20-1/10 in. Bottle and Can Recycling Top in Blue

You last purchased this on
 
Rubbermaid

Untouchable® 6-1/5 x 20-1/10 in. Bottle and Can Recycling Top in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Untouchable® 6-1/5 x 20-1/10 in. Bottle and Can Recycling Top in Blue

  • Fast #
  • Part #NFG279100DBLUE
  • Item #3442175
  • Manufacturer Part #FG279100DBLUE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can withstand extreme weather conditions
  • The Rubbermaid Commercial Untouchable Recycle Bin Top is made from high-density polyethylene, which resists moisture and chemicals.
  • Hygienic top for attractive, hands-free waste disposal
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Untouchable®
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
6-1/5 in
Length:
20-1/10 in
Material:
Plastic
Origin:
Domestic
Weight:
3.2 lb
Width:
20-1/10 in