Rubbermaid

Untouchable® Round Funnel Top for Container in Grey

Part #RFG354800GRAY  |  Manufacturer Part #FG354800GRAY

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Funnel style lid conceals refuse from the public eye
  • Handsfree waste disposal
  • Withstands indoor/outdoor use
  • Controls waste, odors and smoking debris

Specifications

Collection: Untouchable®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 16-1/5 in

Material: Plastic

Material Type: HDPE

Type: RFG354800GRAY