Untouchable® Swing Top for Container in Black

Part #RFG268988BLA  |  Item #3779164  |  Manufacturer Part #FG268988BLA

$ 38.36 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Allows for disposal of trash without touching lid
  • Hides refuse from public view
  • Helps control odors and insects

Specifications

Brand Model Compatibility: FG356988 Untouchable® Square Container

Collection: Untouchable®

Color Finish: Black

Color Finish Category: Blacks

Height: 4 in

Length: 16 in

Material: Resin