26 qt Dirty Water Bucket in Red
This product has been replaced by
Manufacturer Part #2064907
WaveBrake® 26 qt Dirty Water Bucket in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Isolates dirty water for reduced risk of crosscontamination
- Divides liquid weight; less lifting power needed when emptying buckets
- Fits under the wringer to collect the dirty water and keep it separate from the cleaning solution
Specifications
- Collection:
- WaveBrake®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 14-1/10 in
- Material:
- Plastic
- Size:
- 18 qt
- Width:
- 9-9/10 in