Combo Dual Water Down Press Bucket in Yellow

You last purchased this on
 
Rubbermaid

WaveBrake® Combo Dual Water Down Press Bucket in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

WaveBrake® Combo Dual Water Down Press Bucket in Yellow

  • Fast #
  • Part #RFG767700YEL
  • Item #3442599
  • Manufacturer Part #FG767700YEL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Highly efficient down-press jaw-action wringer
  • Convenient dirty-water bucket
  • Splash-reducing WaveBrake® bucket
  • Nests for easy stacking and compact storage
  • Lock ’N go system
  • Quiet-caster dolly
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Yellow
Height:
38-3/5 in
Length:
22-2/5 in
Material:
Plastic, Steel
Size:
35 qt
Width:
16-1/2 in