Rubbermaid

WaveBrake® Combo Side Press Bucket in Yellow

Part #RFG618688YEL  |  Manufacturer Part #FG618688YEL

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded-in wave baffles reduce wave motion, resulting in 40% less splashing for safer, cleaner, more efficient mopping
  • Heavy-duty, ergonomic wringer designed to exceed 50,000 cycles
  • Mop handle secures during transport, preventing damage to walls
  • Accepts Rubbermaid® Commercial 9C74RED Dirty Water Bucket (sold separately)
  • Nonmarking 3” casters

Specifications

Collection: WaveBrake®

Color Finish: Yellow

Height: 38 in

Length: 24 in

Material: [Plastic, Steel]

Size: 40 qt

Width: 17 in