Mopping Trolley Side Press Bucket in Yellow
WaveBrake® Mopping Trolley Side Press Bucket in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trolley handle for easy transport and storage of safety sign and lobby dustpan (with optional hanger, Rubbermaid® Commercial 2535-00, available as special order only)
- Removable maid caddy for two spray bottles and cleaning supplies
- Improve productivity with this compact janitor's cart and mopping combo, all in one
- Wringer capacity: up to 32-oz mops
- System also includes "bucket-in-bucket" design to separate clean and dirty water and an additional accessory bucket for extra cleaning solution or waste collection
- Bucket capacity: 35 qt
- Our quiet caster dolly makes less than one-tenth the noise of a traditional mop bucket
- Accommodates a 13-gal poly liner for waste collection
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 38-3/5 in
- Length:
- 28-9/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 18-1/5 in