Rubbermaid

Weathergard® 32 gal Container with Rigid Liner in Black

Part #RFG402100BLA  |  Item #3442738  |  Manufacturer Part #FG402100BLA

$ 1,650.80 EACH
(Pricing is for 32 gal)

Capacity

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel cable mechanism secures lid to container to help prevent theft
  • Molded-in handles enable easy removal of Brute® Liner, included
  • Weatherproof
  • Adjustable feet help stabilize container on uneven surfaces
  • No assembly required

Specifications

Capacity: 32 gal

Coating: Powder Coated

Collection: Weathergard®

Color Finish: Black

Diameter: 15 in

Gauge: 16

Height: 32 in

Material: Steel

Thickness: 3/16 in

Type: RFG402100BLA