5 in. Large Antibacterial Headband in White
Web Foot® 5 in. Large Antibacterial Headband in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Launderable
- Balanced blend of cotton and synthetic fibers is up to five times the absorbency of cotton mops
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- Tailband allows the mop to cover more floor area per stroke, saving time and money
- Looped-end, open-twist yarn reduces linting
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- Large