RUHLMANN TRPL Bath Light PN WGLS *Z

Part #VCHD2464PNWG  |  Manufacturer Part #CHD 2464PN-WG

Type:

VCHD2464PNWG
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Glass Type: White

Height: 10-1/2 in

Indoor Outdoor: Indoor/Outdoor

Light Bulb Base Type: Medium E-26

Lighting Style: Modern

Number Of Lights: 3

Power Source: Hardwired

Type: VCHD2464PNWG

UL Listed: Yes

Watts: 60

Width: 23-1/2 in