0 items

Runtal North America 2 ft. Uf-8 Baseboard Panel Radiator

RUF824

Length

24 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy to buy
  • Easy to install
  • Easy to sell

SPECIFICATIONS

BTU
3620
Color Finish
White
Depth
1-5/8 in
Height
24 in
Length
24 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday