2310 BTU Complete Baseboard Unit in White 9 in. x 3 ft. Steel

You last purchased this on
 
Runtal North America

Contractor Series 2310 BTU Complete Baseboard Unit in White 9 in. x 3 ft. Steel

  • Fast #
  • Part #RUF336
  • Item #1602511
  • Manufacturer Part #UF-3-36
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Runtal North America

Contractor Series 2310 BTU Complete Baseboard Unit in White 9 in. x 3 ft. Steel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy to install
  • Easy to sell
  • Easy to buy
  • Universal part E1-8B
  • Requires Certification

Specifications

BTU:
2310
Collection:
Contractor Series
Color Finish Name:
White
Depth:
1-5/8 in
Height:
9 in
Length:
3 ft
Material:
Steel
Power Source:
Hydronic