Contractor Series 3080 BTU Complete Baseboard Unit in White 9 in. x 4 ft. Steel

Part #RUF348  |  Item #1602514  |  Manufacturer Part #UF-3-48

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Easy to buy
  • Easy to install
  • Easy to sell
  • Universal Part NS4-4

Specifications

BTU: 3080

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 9 in

Length: 4 ft

Material: Steel

Power Source: Hydronic