4620 BTU Complete Baseboard Unit in White 9 in. x 6 ft. Steel
Contractor Series 4620 BTU Complete Baseboard Unit in White 9 in. x 6 ft. Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to install
- Easy to sell
- Easy to buy
Specifications
- BTU:
- 4620
- Collection:
- Contractor Series
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 9 in
- Length:
- 6 ft
- Material:
- Steel
- Power Source:
- Hydronic