Runtal North America

Contractor Series 4650 BTU Complete Baseboard Unit in White 12 in. x 5 ft. Steel

Part #RUF460  |  Manufacturer Part #UF-4-60

BTU:

4650
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 4650

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 12 in

Length: 5 ft

Material: Steel

Power Source: Hydronic