Runtal North America

Contractor Series 4800 BTU Complete Baseboard Unit in White 6 x 96 in. Steel

Part #RUF296  |  Manufacturer Part #UF-2

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to buy
  • Easy to install
  • Easy to sell

Specifications

BTU: 4800

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 6 in

Length: 96 in

Material: Steel

Power Source: Hydronic