Runtal North America

Contractor Series 6160 BTU Complete Baseboard Unit in White 9 in. x 8 ft. Steel

Part #RUF396  |  Manufacturer Part #UF-3-86

BTU:

6160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 6160

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 9 in

Length: 8 ft

Material: Steel

Power Source: Hydronic