1-1/2 in. Plastic Replacement Filter
1-1/2 in. Plastic Replacement Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 8-1/8 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Filtering
- Width:
- 1-5/8 in