1 in. PVC Sediment Water Filter
1 in. PVC Sediment Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Contaminant Removal:
- Sediment
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- PVC