Rusco

15 in. Sediment Filter with Flush Valve

Part #R1100STF  |  Manufacturer Part #1-100ST-F

Depth:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Contaminant Removal: Sediment

Depth: 15 in

Filtering Material: Yes

Height: 3 in

Material: Plastic

NSF Certified: No