Rust-Oleum®

1 gal Alkyd Enamel Paint in Silver Grey

Part #R245484  |  Manufacturer Part #245484

Color/Finish:
Silver Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating.
  • High-gloss finish; one-coat coverage; dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC under340 g/l

Specifications

Application: [Indoor, Outdoor, Steel]

Color Finish: Silver Grey

Color Finish Category: Greys

NSF Certified: No

Size: 1 gal

Type: Paint