Rust-Oleum®

1 gal Cover Stain Classic Oil in Satin

Part #R271448  |  Manufacturer Part #271448

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil based
  • Interior/exterior
  • Sticks to all surfaces without sanding
  • Hides dark colors
  • Penetrates and seals
  • Use with any topcoat
  • Ideal for bare wood
  • Blocks rust
  • Dry time to touch: 1 hr

Specifications

Application: [Commercial, Industrial]

Color Finish: Satin

Height: 7-5/8 in

Length: 6-5/8 in

Size: 1 gal

Type: R271448

Width: 6-5/8 in