Rust-Oleum®

1 gal DTM Acrylic Hydrant Paint in White

Part #R5292402  |  Manufacturer Part #5292402

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct-to-metal
  • Fast drying time and easy cleanup
  • It is an excellent alternative to solvent-based alkyd enamels when solvent fumes cannot be tolerated and when faster drying time is required
  • Gloss finish offers excellent resistance to weathering and fading
  • It also offers and good resistance to mild chemical fumes and spills
  • It can be applied to clean bare metal and galvanized steel without the use of a primer
  • Low VOC formula

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 7-3/4 in

Length: 6-5/8 in

Size: 1 gal

Type: R5292402

Width: 6-5/8 in