1 gal. Enamel in High Gloss Safety Yellow
1 gal. Enamel in High Gloss Safety Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resists chipping, fading and weathering
- Protects against mild chemicals
- The V7400 system offers single coat coverage and dries tack-free in 2-4 hours
- Includes less than 450 VOCs
- Rust-proof 2-year guarantee with maximum corrosion protection
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Yellows
- Color Finish Name:
- Safety Yellow
- Height:
- 7-3/4 in
- Product Type:
- Enamel Paint, Safety Paint
- Size:
- 1 gal