1 gal Semi-Gloss Traffic and Striping Paint in Gloss Red

You last purchased this on
 
Rust-Oleum®

High Performance® 1 gal Semi-Gloss Traffic and Striping Paint in Gloss Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

High Performance® 1 gal Semi-Gloss Traffic and Striping Paint in Gloss Red

  • Fast #
  • Part #R283868
  • Item #7234137
  • Manufacturer Part #283868
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gloss Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Weather resistant
  • For use on concrete, gravel, or other types of pavement
  • Water based
  • VOC compliant nationwide
  • Dries fast in only 30 minutes
  • Use with bulk-spray machine, brush, or roller
  • Creates up to 450 linear feet/gallon with a 4" stripe
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial, Industrial
Collection:
High Performance®
Color Finish Category:
Reds
Color Finish Name:
Gloss Red
Height:
7-5/8 in
Product Type:
Striping Paint
Size:
1 gal