Rust-Oleum®

1 gal Water Based Epoxy Primer Activator Paint

Part #R5303502  |  Manufacturer Part #5303502

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3363, ASTM D-5894, ASTM D-714, ASTM D-1654, ASTM D-610, ASTM D-2794, ASTM D-4060, ASTM D-523]

Brand Model Compatibility: 5300 System Water Based Epoxy

Material: Epoxy

NSF Certified: No

Product Type: Primer

Size: 1 gal

Temperature Range: 15 to 38 Deg C (60 to 100 Deg F)