1-Gallon Acrylic Pool Paint in Marlin Blue

You last purchased this on
 
Rust-Oleum®

1-Gallon Acrylic Pool Paint in Marlin Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

1-Gallon Acrylic Pool Paint in Marlin Blue

  • Fast #
  • Part #R269357
  • Item #5148106
  • Manufacturer Part #269357
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Marlin Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safe to apply to previously painted chlorinated and synthetic rubber surfaces
  • Easy soap and water clean up
  • High performance acrylic can and should be applied to damp surfaces
  • Extremely colorfast and UV resistant
  • Fast dry time with 3 days return to service
  • Requires Certification

Specifications

Application:
Outdoor
Color Finish Category:
Blues
Color Finish Name:
Marlin Blue
Height:
7-5/8 in
Product Type:
Acrylic Based Paint
Size:
1 gal