1 qt Countertop Paint Kit in Tint Base
1 qt Countertop Paint Kit in Tint Base
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains HomeShield™ antimicrobial protection which will product the painted surface by inhibiting the growth of mold and mildew and other odor or stain causing microbes
- Tint tone of 16 colors to coordinate with existing flooring, fixtures, etc
- With Rust-Oleum Countertop coating, you can renew laminate countertops, cabinets & furniture
- No primer needed for laminate surfaces
- Washable, moisture and chemical resistant against common household items
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Tint Base
- Height:
- 5 in
- Product Type:
- Countertop Paint
- Size:
- 1 qt