16 oz. Enamel Spray Paint in Aluminum
Overall® 16 oz. Enamel Spray Paint in Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economical, fast-drying industrial enamel spray
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- Overall®
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 7-4/5 in
- Material:
- Aerosol, Alkyd
- Product Type:
- Enamel Spray Paint
- Size:
- 16 oz
- Weight:
- 10 oz