12 oz Appliance Touch-Up Spray Paint in White

You last purchased this on
 
Rust-Oleum®

Specialty 12 oz Appliance Touch-Up Spray Paint in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

Specialty 12 oz Appliance Touch-Up Spray Paint in White

  • Fast #
  • Part #R7881830
  • Item #4668931
  • Manufacturer Part #7881830
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines and other indoor metal applications
  • Do not use on objects to heat
  • Ultra-hard, moisture resistance enamel formulated for indoor metal surfaces
  • Touch-up includes a tapered brush underneath the cap
  • Quick-dry acrylic lacquer formula provides a long-lasting, high-gloss finish
  • Requires Certification

Documents


Specifications

Application:
Indoor
Collection:
Specialty
Color Finish Category:
Whites
Color Finish Name:
White
Size:
12 oz