12 oz. Industrial Spray Paint in Gloss Black

Part #R1679830  |  Item #1815492  |  Manufacturer Part #1679830

$ 8.11 EACH
(Pricing is for Gloss Black)

Color/Finish:
Gloss Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This multi-purpose paint provides up to twice the coverage of competitive brands
  • Finish more area in less time with fewer cans
  • Resists chipping, fading and peeling
  • Withstands heat to 200° F
  • Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
  • Meets USDA requirements for incidental food contact
  • Dries to the touch in 12 minutes

Specifications

Application: [Commercial, Indoor, Outdoor, Residential]

Color Finish: Gloss Black

Color Finish Category: Blacks

Maximum Temperature: 200

Product Type: Industrial Spray Paint

Size: 12 oz