Rust-oleum 12 oz. Multi-Purpose Enamel Spray

R167830

Manufacturer Part #: 1672830

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dries in 12 minutes or less and protects against chipping, fading and peeling
  • This 1600 system paint is a multi-purpose spray paint for everyday industrial applications
  • Use indoors and out on wood, metal, masonry and more

SPECIFICATIONS

Application
Commercial, Indoor, Outdoors
Color Finish
Almond
Color Finish Category
Neutrals
Height
7-7/8 in
Length
2-5/8 in
Maximum Temperature
200
Size
12 oz
Width
2-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday