12 oz. Paint Gloss Cover Gloss in White
12 oz. Paint Gloss Cover Gloss in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One can provides twice the coverage of ordinary sprays
- Covers surfaces faster and easier with fewer spray passes
- Ultra Cover 2X contains breakthrough technology that delivers twice the coverage of competitive brands
- Excellent indoor and outdoor durability
- Allows you to spray in any direction with the 360° Any Angle Spray
- Comfort tip reduces finger fatigue
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-9/10 in
- Length:
- 2-3/5 in
- Size:
- 12 oz
- Width:
- 2-3/5 in