0 items

Rust-oleum 15 oz. Construction Marking Spray Paint

R2646

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Best resistance against early fading and chalking
  • Bold easy to see markings for excellent visibility
  • Excellent visibility on concrete, dirt, gravel, grass, wood and more
  • Non-clogging, inverted spray tip, won't pop off
  • Water-based formula

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
9-7/10 in
Length
2-3/5 in
Maximum Temperature
90
Size
15 oz
Width
2-7/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday