15 oz. Marking Paint Spray in Fluorescent Green
15 oz. Marking Paint Spray in Fluorescent Green
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fast-drying
- Indoor/Outdoor
- Create quick highlights for underground utilities, athletic fields, landscaping and more with Rust-Oleum® Professional Inverted Marking Paint Spray.
- This no-mess aerosol produces easy-to-follow marks-and sprays upside-down for easy use
- Withstands short-term weathering
Documents
Specifications
- Application:
- Blacktop Roads, Concrete, Gravel, Dirt, Grass
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Fluorescent Green
- Height:
- 9-3/4 in
- Material:
- Aerosol
- Product Type:
- Marking Spray
- Size:
- 15 oz