0 items

Rust-oleum 15 oz. Spray Paint

RV21838

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy, single coat coverage and long-lasting color, gloss and durability
  • Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
  • High-output tip covers 50% faster and dries in only 20 minutes
  • Rust-preventative spray paint is part of the V2100 system
  • Tough, professional finish and superior resistance to chipping, cracking and peeling
  • Withstands heat to 1000°F

SPECIFICATIONS

Application
Outdoor
Color Finish
Safety Yellow
Color Finish Category
Yellows
Height
9-1/2 in
Length
2-5/8 in
Maximum Temperature
1000
Size
15 oz
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday