0 items

Rust-oleum 16 oz. Inverted Water-Based Marking Spray Paint

R18838

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a precision-line spray tip for easy-to-read, bright, vivid markings
  • Guaranteed not to clog
  • Marks more linear feet than the competition and dries in less than five minutes
  • The no-mess spray tip keeps paint off fingers and locking tip won't pop off
  • Water-based formula

SPECIFICATIONS

Application
Water
Color Finish
Clear
Color Finish Category
Clear
Height
9-3/5 in
Length
2-3/5 in
Maximum Temperature
100
Size
16 oz
Width
2-7/10 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday