0 items

Rust-oleum 2-3/4 in. Inverted Solvent-Based Marking Spray Paint

R16838

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a precision-line spray tip for easy-to-read, bright, vivid markings
  • Guaranteed not to clog
  • Marks more linear feet than the competition and dries in less than five minutes
  • Solvent-based formula
  • The no-mess spray tip keeps paint off fingers and locking tip won't pop off

SPECIFICATIONS

Color Finish
Fluorescent Pink
Color Finish Category
Pinks
Height
9-7/10 in
Length
2-3/5 in
Maximum Temperature
100
Size
17 oz
Width
2-7/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday