2-Gang Epoxy Pool Paint in Marlin Blue
2-Gang Epoxy Pool Paint in Marlin Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1 kit that makes makes 2 activated gallons
- Designed to provide long lasting protection for concrete, plaster, gunite and fiberglass swimming pools, slides and spas
- Two-part system consisting of a base and an activator
- VOC compliant
- Convenient 1-to-8 mixing eliminates the need for measuring
- Epoxy finish provides stain, chemical and abrasion resistance
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Marlin Blue
- Height:
- 7-5/8 in
- Product Type:
- Epoxy Based Paint
- Size:
- 2 gal