Beyond™ 1 gal Acrylic Enamel Paint in Safety Yellow

Part #R210495  |  Item #2925223  |  Manufacturer Part #210495

Size:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Achieve a smooth, professional finish-with zero VOCs-using Rust-Oleum Sierra Performance™Beyond™ Acrylic Enamel.
  • Superiorresistance to chipping, cracking and peeling;excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture; easily cleaned and sanitized
  • For interior/exterior use on primed or paintedmetal, concrete, masonry, wood, drywall, tile
  • Meets USDA requirements for incidental food contact; LEED approved2

Documents

Specifications

Application: [Wall, Doors, Cabinets, Furniture, Equipment]

Collection: Beyond™

Color Finish: Safety Yellow

Color Finish Category: Yellows

Height: 7-3/4 in

Length: 6-5/8 in

Material: Acrylic

NSF Certified: No

Size: 1 gal

Width: 6-5/8 in