1 gal Cleaning and Etching Solution
Concrete Saver® 1 gal Cleaning and Etching Solution
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Creates an immediate foaming action when applied
- Produces the texture of fine-grit sandpaper on the concrete surface
- Ideal for concrete floors in warehouses, light manufacturing facilities, machine shops, etc.
- Covers approximately 400 sq. ft. per gallon
Specifications
- Application:
- Concrete
- Collection:
- Concrete Saver®
- Color Finish Name:
- Pink
- Material:
- Liquid
- Size:
- 1 gal