AS5400 System Dunes Tan Anti-Slip One-Step Epoxy

You last purchased this on
 
Rust-Oleum®

SAFETEX AS5400 System Dunes Tan Anti-Slip One-Step Epoxy

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

SAFETEX AS5400 System Dunes Tan Anti-Slip One-Step Epoxy

  • Fast #
  • Part #RAS5471402
  • Item #1814916
  • Manufacturer Part #AS5471402
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dunes Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This single component epoxy coating protects pedestrian grade floors with a textured, anti slip surface
  • For moderate industrial settings
  • Get aggressive traction and labor saving application with Rust-Oleum concrete saver
  • Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc
  • For best results, mix with a mechanical mixer and apply using a phenolic core roller
  • Easy to use dries quickly can accept heavy traffic in just 24 hours
  • Requires Certification

Documents


Specifications

Application:
Interior/Exterior
Collection:
SAFETEX
Color Finish Category:
Neutrals
Color Finish Name:
Dunes Tan
Height:
7-3/4 in
Length:
6-5/8 in
Material:
Epoxy
Product Type:
Epoxy Based Paint
Size:
1 gal
Width:
6-5/8 in