Rust-oleum Concrete Saver® 1 Gallon Anti-Slip Epoxy Paint in Silver Grey

RAS5482402

Manufacturer Part #: AS5482402

Size

1 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Get aggressive traction and labor saving application with Rust-Oleum concrete saver
  • This single component epoxy coating protects pedestrian grade floors with a textured, anti slip surface
  • For moderate industrial settings
  • Easy to use dries quickly can accept heavy traffic in just 24 hours
  • For best results, mix with a mechanical mixer and apply using a phenolic core roller
  • Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc

SPECIFICATIONS

Application
Interior/Exterior
Collection
Concrete Saver®
Height
7-3/4 in
Type
Flooring Epoxy Paint
Width
6-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday