Rust-oleum Concrete Saver® Anti-Slip Low Profile Epoxy in Silver and Grey

RAS6082425

Manufacturer Part #: AS6082425

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This low-VOC, water-based coating is specially formulated for wet areas on concrete surfaces.
  • For interior/exterior use in pool areas, locker rooms, showers, laundries etc.
  • Dries quickly, can accept heavy traffic in just 48 hours
  • Easy to clean and chemical resistant
  • Two-component kit includes base and activator
  • VOC Compliant
  • Course texture (10–15 mil DFT); coefficient of friction= dry:0.78; wet: 0.86

SPECIFICATIONS

Application
Outdoors
Collection
Concrete Saver®
Color Finish
Silver/Grey
Color Finish Category
Silver Tones
Height
13-3/4 in
Length
9 in
Material
Epoxy
Size
1 gal
Type
Flooring Epoxy Paint
Width
9 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday