Rust-Oleum®

Enamel Spray Can in Safety Red

Part #R7564838  |  Manufacturer Part #7564838

Color/Finish:
Safety Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provide a tough, attractive coating that withstands heavy-duty environments with Rust-Oleum® Professional High Performance Protective Enamel.
  • Fast-drying
  • Indoor/outdoor
  • Durable, corrosion-resistant
  • This commercial-quality finish maintains consistent, corrosion-resistant color-despite the elements.

Specifications

Application: Indoor, Outdoors

CARB OTC LEED Compliant: No

Color Finish: Safety Red

Color Finish Category: Reds

Height: 9-1/2 in

Length: 2-5/8 in

Material: Resin

Material Type: Alkyd

Size: 15 oz

Width: 2-5/8 in