Hydrant Industrial Choice Spray Paint in Safety Green

You last purchased this on
 
Rust-Oleum®

Hydrant Industrial Choice Spray Paint in Safety Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

Hydrant Industrial Choice Spray Paint in Safety Green

  • Fast #
  • Part #R1633830
  • Item #1815287
  • Manufacturer Part #1633830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Safety Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • Meets USDA requirements for incidental food contact
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Finish more area in less time with fewer cans
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Requires Certification

Specifications

Application:
Commercial, Indoor, Outdoor
Color Finish Category:
Greens
Color Finish Name:
Safety Green
Height:
7-7/8 in
Maximum Temperature:
200
Product Type:
Hydrant Spray Paint, Industrial Spray Paint
Size:
12 oz