Hydrant Industrial Choice Spray Paint in Universal Grey
Hydrant Industrial Choice Spray Paint in Universal Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
- Use indoors and out on wood, metal, masonry and more.
- Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
- Meets USDA requirements for incidental food contact
- Comfort tip reduces finger fatigue
- Protects against chipping, cracking and peeling
- Allows you to spray in any direction with the 360° Any Angle Spray
- Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
- Finish more area in less time with fewer cans
- This multi-purpose paint provides up to twice the coverage of competitive brands.
Documents
Specifications
- Application:
- Commercial, Indoor, Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Universal Grey
- Height:
- 7-7/8 in
- Maximum Temperature:
- 200
- Product Type:
- Hydrant Spray Paint, Industrial Spray Paint
- Size:
- 12 oz