Rust-oleum Hydrant Industrial Choice Spray Paint

R16830

Manufacturer Part #: 1692830

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Finish more area in less time with fewer cans
  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • Meets USDA requirements for incidental food contact
  • Protects against chipping, cracking and peeling
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Use indoors and out on wood, metal, masonry and more.

SPECIFICATIONS

Application
Commercial, Indoor, Outdoors
Color Finish
Gloss White
Color Finish Category
Whites
Height
7-7/10 in
Length
2-1/2 in
Maximum Temperature
200
Size
12 oz
Width
2-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday