Alert Orange Inverted Water-Based Marking Spray Paint
Industrial Choice™ M18 System Alert Orange Inverted Water-Based Marking Spray Paint
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- This water-based formula creates accurate, easy-to-read markings in bright, durable colors
- Dries in under 5 minutes
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Resists early fading and chalking
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Industrial Choice™ M18 System
- Color Finish Category:
- Oranges
- Color Finish Name:
- Alert Orange
- Material:
- Aerosol
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 17 oz